Cantex Weld Stretch Navy/Yellowboilersuit Reg (XS)

Order Code: ZT3612304S

£399.99 Inc VAT (20%)


Description

The Flame Retardant Arc Rated Hi Viz Boilersuit with Class 2 Welding provides top-notch protection and functionality. Crafted from PFAS-free and inherent flame-retardant materials, this boilersuit incorporates Cantex Weld at the front to enhance protection against welding and grinding splashes. Meanwhile, Cantex Stretch at the back ensures flexibility and comfort, allowing unrestricted freedom of movement. Designed with convenience in mind, the boilersuit features a concealed front zip and press studs, along with two loops for communication equipment. The chest pockets include flaps, a tool strap, and a concealed keyring holder, offering practical storage solutions for work essentials. This boilersuit is a reliable choice for those requiring both safety and ease of use in their workwear.

Features and Benefits
• Adjustable cuffs with press studs, side pockets with flaps and hidden side access, kneepad pockets with two height placements, hip pockets with flaps, and a ruler pocket with a flap and reinforced bottom provide practicality for various tasks
• Elasticated waistband and contrast stitching contribute to both comfort and aesthetics

See full description
Specifications for Cantex Weld Stretch Navy/Yellowboilersuit Reg (XS)
  • Colour
    Navy Blue/Yellow
  • MFR Part No.
    5010 88 94 003
  • Size
    XS
  • Product Type
    Boilersuit
  • Standards Met
    EN 61482-2
    EN ISO 11612 A1+A2 B1 C1 E3 F1
    EN 13034
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome