FR50 XL Royal Blue Coverall

Order Code: ZT1173678X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

FR50
This coverall is perfect for the demands of the offshore industry. Constructed with a highly innovative flame-retardant fabric with high visibility reflective tape double stitched for enhanced visibility. Meeting all the required EN standards, features include triple stitched seams, high
visibility strips on shoulders, arms and legs, concealed 2-way front brass zip and two front slant chest pockets with concealed brass zips. The garment also has patented knee pad pockets designed with an innovative two tier adjustable system.

EN ISO 11612 A1+A2, B1, C1, F1,
EN ISO 11611 Class 1+2 A1+A2
EN1149-5
EN 61482-2-2.

See full description
Specifications for FR50 XL Royal Blue Coverall
  • Closure Type
    Stud
  • Standards Met
    EN ISO 11611: 2007
    C1
    EN 61482-2-2
    EN ISO 11612:2008
    F1
    EN1149-5
    EN ISO 11611 Class 1+2 A1+A2
  • Colour
    Royal Blue
  • Size
    XL
  • MFR Part No.
    FR50
  • Product Type
    Flame Retardant Coveralls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome