Hi-vis Coverall, Yellow/Navy, Regular (L)

Order Code: ZT1086298S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Stylish coveralls that offer certified protection for people working near traffic or motorways. Constructed from 65% polyester and 35% cotton.

Features and Benefits
• Knee pad pockets and back elastication offer wearers easy movement
• Durable, stain resistant polyester/cotton fabric improves garment lifespan and repels oil, water and grime
• Reflective taping enhances wearer visibility and safety onsite
• Ample storage thanks to twelve generously sized pockets, including a handy phone pocket
• Hook and loop cuffs and hems offer wearers a secure fit
• Two-way zip allows quick access

Typical Applications
• Motorways
• Traffic work

Notes
• Certified to EN ISO 20471 after 50x washes
• Do not iron
• Do not bleach
• Machine wash warm, mild process
• Do not dry clean

See full description
Specifications for Hi-vis Coverall, Yellow/Navy, Regular (L)
  • Material
    Polyester
    Cotton
  • Closure Type
    Zipper
  • MFR Part No.
    TX55
  • Size
    Large
  • Standards Met
    EN ISO 20471 Class 3
  • Colour
    Navy Blue/Yellow
  • Product Type
    Coveralls
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome