HOVE HIVIS TWO TONE COVERALL YELLOW/BLACK 42

Order Code: ZT1181330P

£119.99 Inc VAT (20%)


Description

Concealed zip front with storm flap cover, 2 chest pockets with flap , Fixed ID pocket on a band, Adjustable cuffs using hook and loop fastening , 2 Side pockets with vent, Adjustable elastic waist , Thigh pocket with flap, Double rule pocket, 2 back pockets, Knee pockets, Elastic detail in shoulders and rear ensuring good freedom of movement and comfort , Can be used in combination with the Swing pocket set, Hessle HYD0410003 , 300 gsm , 65% polyester/35% cotton in Non-Hi vis fabric, 80% polyester/20% cotton in Hi-Vis fabric, Conforms to EN ISO 20471 Class 3 High Visibility, Conforms to EN ISO 13688:2013 General requirements for protective clothing

See full description
Specifications for HOVE HIVIS TWO TONE COVERALL YELLOW/BLACK 42
  • Size
    42
  • Colour
    SaturnYellow/Black
  • MFR Part No.
    HYD048471SYBL42
  • Width
    412mm
  • Weight
    1.95kg
  • Length
    602mm
  • Fabric Weight
    1.95kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome