MV28 Hi-vis Yellow/Navy Modaflame Coverall (L)

Order Code: ZT1046621P

£122.99 Inc VAT (20%)


Description

This multi-norm coverall is inherently flame resistant and anti-static. Comfortable and durable, this item is ideal for all day use in multi-hazard environments.

Features:
-Constructed from fire resistant yarn of 60% modacrylic, 39% cotton and 1% carbon fibre -Strong, durable and has the ability to withstand heat and flame and protect against the danger caused by static electricity
-These inherent flame resistant properties will not diminish with repeated washing

See full description
Specifications for MV28 Hi-vis Yellow/Navy Modaflame Coverall (L)
  • Closure Type
    Zipper
  • Standards Met
    IEC 61482-2: 2009
    EN ISO 20471
    EN1149 -5
    EN ISO 11611: 2007
    EN ISO 11612:2008
  • Material
    Modaflame
  • MFR Part No.
    MV28
  • Colour
    Navy Blue/Yellow
  • Size
    Large
  • Product Type
    Flame Retardant Coveralls
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome