PCRTBS Large/Reg Hi-Vis Orange Coverall

Order Code: ZT3296149S

£33.99 Inc VAT (20%)


Description

PCRTBS
Hercules 80% polyester, 20% cotton boilersuit with regular leg. Reflective tape full configuration. Elasticated waist. Zip front fastening. Pockets - 2 chest, 2 slant, 1 rule. To GO/RT 3279 - EN471 Class 3.
Size: medium.

Specifications for PCRTBS Large/Reg Hi-Vis Orange Coverall
  • Material
    Polyester
    Cotton
  • Size
    Large
  • Product Type
    Coveralls
  • Series
    Hercules
  • Standards Met
    GO/RT 3279 - EN471 Class 3
  • MFR Part No.
    PCRTBS
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome