Croyde Comfort Polo Shirt Hi-vis


£11.99 Inc VAT (20%)

See 18 Product Variants
£11.99

Description

Fabric: Comfort Polyester/Cotton 175gsm Trim Colour: Navy Collar Features: Generous Fit, Split-Hem Design, Strategically Positioned Reflective Tape for Optimal Wearer Movement Reflective Tape: Retromax ISO 20471 Class: 2 Length:73-89cm

Feature Attributes

Length:
27 cm
Width:
36 cm
Fabric Weight:
0.36 kg
Sleeve Type:
Short Sleeve
Material:
Recycled Polyester,Bamboo
Series:
Croyde
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome