Eagle Polo Shirt 220GSM - Graphite (L)

Order Code: ZT1419491X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.576%


Description

1150
50/50 polycotton
220gsm fabric
Padded neck line
Triple stitched seams
Tipped collar and cuffs
Hemmed sleeve ends

See full description
Specifications for Eagle Polo Shirt 220GSM - Graphite (L)
  • Gender
    Unisex
  • Material
    Cotton
  • Size
    Large
  • Type
    Polo Shirt
  • Colour
    Grey
  • MFR Part No.
    1150-10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome