0
1

Hi-Vis Breathable Polo Shirt in Yellow or Orange (EN20471)


Select
Select
£6.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £6.99

Description

Hi-vis polo shirt made from lightweight, breathable material providing comfort to the wearer. It has 2 bands and braces for maximum visibility. Includes a padded neckline for additional comfort and contrast grey collar and grey buttons. Both colours conform to
EN20471 and the orange conforms to RIS3279-TOM for the rail industry.

Features and Benefits
• 2 hi-vis bands and braces for extra visibility
• Padded collar for comfort
• Both colours conform to EN20471
• Orange conforms to RIS3279-TOM (rail industry)

*Images are for illustration purposes only*

Feature Attributes

Standards Met:
EN20471,RIS3279-TOM
Type:
Polo Shirt
Material:
Polyester
Gender:
Unisex
Product Type:
Polo Shirts
Sleeve Type:
Short Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome