0
1

Hi-Vis Polo Shirt, Yellow, Women's Size 14

Order Code: ZT3481488S

£16.99 Inc VAT (20%)


Description

Women's hi-visibility polo shirts.

Features and Benefits:
-Thermally applied reflective tape strips, to aid worker visibility and safety
-Grey collar and cuffs with contrast tipping, plus grey inner placket
-Enhanced comfort due to underarm mesh ventilation and extended back length
-Breathable fabric, certified to SPF rating 50+ ensuring total protection from harmful UV rays

Typical Applications:
-Outdoor work

See full description
Specifications for Hi-Vis Polo Shirt, Yellow, Women's Size 14
  • Standards Met
    EN ISO 20471 Class 2
  • Size
    14
  • Material
    Polyester
  • Colour
    Yellow
  • Product Type
    Polo Shirts
  • MFR Part No.
    P700
  • Sleeve Type
    Short Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome