Hi-Vis Polo Shirts


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Two reflective bands around the torso and each sleeve, one band over each shoulder meeting EN ISO 20471:2013 Class 3/2 requirements. Lightweight and breathable polyester fabric.

Feature Attributes

Standards Met:
EN ISO 20471:2013 Class 3/2
Colour:
Yellow
Material:
Polyester
Type:
Polo Shirt
Product Type:
Polo Shirts
Sleeve Type:
Short Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome