High-vis T-shirt, Luminous Orange/Grey, Size XL

Order Code: ZT2699063S

£79.99 Inc VAT (20%)


Description

High-vis T-shirt, luminous orange/grey, size XL. Supplied = assembled. Colour = orange. Size = XL. Material = 60% polyester, 40% TENCEL lyocell fibre. Conforms to = EN 20471:2013+A1:2016, EN 13758-2:2003+A1:2006. Product type = high visibility clothes. UV protection 40+ and warning effect in one. Reflective stripes increase visibility, are elastic, and do not constrain the wearer's movements. Innovative lyocell fibre makes the inside soft, absorbs sweat, and is odour retardant. Summer protection around the clock: the high-vis T-shirt provides UV protection and a warning effect in one. Certified for protection against ultraviolet solar radiation, the fabric exhibits a UPF of 40+. Laminated, segmented, vertical reflective stripes increase visibility, are elastic, and therefore do not constrain the wearer's movements even in small sizes. Innovative lyocell fibre makes the inside soft, ensures low bacterial growth, is odour retardant and absorbs sweat. Because this high-tech fibre is made from renewable raw materials (including eucalyptus) , the T-shirt has an excellent ecological profile. As the label is printed on, nothing scratches the wearer's neck.

See full description
Specifications for High-vis T-shirt, Luminous Orange/Grey, Size XL
  • Size
    XL
  • Product Type
    High Visibility Clothes
  • Colour
    Orange
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome