High-vis Vest, One Size Fits All, Pack Of 5, Luminous Orange

Order Code: ZT2698677S

£43.99 Inc VAT (20%)


Description

High-vis vest, one size fits all, pack of 5, luminous orange. Supplied = assembled. Colour = luminous orange. Size = universal size. Material = polyester. Conforms to = EN 20471-2. Product type = high visibility clothes. Better visibility at work and on the road. Must be carried along in private and business vehicles in many European countries. Certified one size fits all high visibility warning vests with 2 reflective stripes all around. Suitable for versatile use everywhere that safety is required quickly. Lightweight polyester fabric with 2 reflective stripes all around. Inner velcro fastener, piped edges. One size fits all, with a chest circumference of approx. 130 cm. PPE Category II - covers medium risks. EN 13688:2013 - Protective clothing, general requirements. EN 20471:2013+A1:2016 - High visibility clothing. Included in delivery: 5 vests individually packed in PE polythene bag.

See full description
Specifications for High-vis Vest, One Size Fits All, Pack Of 5, Luminous Orange
  • Product Type
    High Visibility Clothes
  • Size
    One Size
  • Material
    Polyester
  • Pack Quantity
    5
  • Colour
    Luminous Orange
  • Supplied
    Assembled
  • Conforms to
    EN 20471-2