High-vis Vest, One Size Fits All, Pack Of 5, Luminous Yellow

Order Code: ZT2698716S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

High-vis vest, one size fits all, pack of 5, luminous yellow. Supplied = assembled. Colour = luminous yellow. Size = universal size. Material = polyester. Conforms to = EN 20471-2. Product type = high visibility clothes. Better visibility at work and on the road. Must be carried along in private and business vehicles in many European countries. Certified one size fits all high visibility warning vests with 2 reflective stripes all around. Suitable for versatile use everywhere that safety is required quickly. Lightweight polyester fabric with 2 reflective stripes all around. Inner velcro fastener, piped edges. One size fits all, with a chest circumference of approx. 130 cm. PPE Category II - covers medium risks. EN 13688:2013 - Protective clothing, general requirements. EN 20471:2013+A1:2016 - High visibility clothing. Included in delivery: 5 vests individually packed in PE polythene bag.

See full description
Specifications for High-vis Vest, One Size Fits All, Pack Of 5, Luminous Yellow
  • Pack Quantity
    5
  • Product Type
    High Visibility Clothes
  • Material
    Polyester
  • Size
    One Size
  • Colour
    Luminous Yellow
  • Supplied
    Assembled
  • Conforms to
    EN 20471-2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome