PR470 Pulsarail L/S Polo Shirthi-Vis Orange (S)

Order Code: ZT3611422S

£20.99 Inc VAT (20%)


Description

The PULSAR® Rail Long Sleeve Polo Shirt is a Class 3 hi-visibility workwear essential, blending safety and comfort seamlessly. With underarm mesh ventilation and moisture-wicking treatment, it keeps wearers cool and dry throughout the workday.

Features and Benefits
• Thermally applied stretchy reflective tape for enhanced visibility
• Added moisture-wicking treatment for increased comfort
• Grey contrast 3-button placket for a stylish touch
• Knitted collar and cuffs for a professional appearance
• Extended back length improving flexibility and maneuverability
• Underarm mesh ventilation for all-day cooling comfort
• A perfect blend of style and functionality for a dynamic workday

Typical Applications
• Rail workers
• Infrastructure and utility maintenance

Standards
• EN ISO 2047 Class 3
• RIS-3279-TOM

See full description
Specifications for PR470 Pulsarail L/S Polo Shirthi-Vis Orange (S)
  • Material
    Polyester
  • MFR Part No.
    PR470
  • Size
    Small
  • Standards Met
    EN ISO 2047 Class 3
    RIS-3279-TOM
  • Colour
    Orange
  • Sleeve Type
    Long Sleeve
  • Product Type
    Rail Industry Polo Shirt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome