EN ISO 20471:2013 +A1:2016 Class 2 Grown on hood with adjusters Ribbed cuffs and hem Jersey lined hood Kangaroo pocket to front Orange colour-way also conforms to RIS-3279 TOM when worn with RIS-3279-TOM Class 2 upper body cloth ID Reflecton - Our angled chevrons allow people to know which way you are facing towards or away from This product has no external logo branding