Rockham ISO 20471 Cl 2 Coolviz Polo Shirt (Ecoviz) HV Yellow Small

Order Code: ZT1104873S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%


Description

Fabric: Coolviz Polyester 200gsm Trim Colour: Grey Collar Features: Generous Fit, Split-Hem Design, Strategically Positioned Reflective Tape for Optimal Wearer Movement Reflective Tape: Retromax ISO 20471 Class: 2 Length: 73-89cm

Specifications for Rockham ISO 20471 Cl 2 Coolviz Polo Shirt (Ecoviz) HV Yellow Small
  • Series
    Rockham EcoViz®
  • Product Type
    Polo Shirts
  • Size
    Small
  • Standards Met
    EN 13758-2
    EN ISO 20471 Class 2
  • Gender
    Unisex
  • Material
    Polyester
  • MFR Part No.
    P02-Y-LEO-S
  • Colour
    HV YELLOW
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome