T-Shirt 3525 Hi-vis Yellow Xxxlt

Order Code: ZT3507439S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

A cosy, useful T-shirt in 100% cotton. The T-shirt has a rib knit neck and reinforced seams at the neck and shoulders. The same T-shirt as 3325, but now sold individually and not in a pack. If you'd like a longer T-shirt, we've now added a new size group - S Tall-3XL Tall - for our popular classic 3525!

Specifications for T-Shirt 3525 Hi-vis Yellow Xxxlt
  • Leg Length
    Tall
  • Size
    3XL
  • Colour
    Hi-vis Yellow
  • Product Type
    T-shirts
  • Material
    100% cotton, single jersey, 150 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome