Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
Hi-Vis Trousers & Shorts
B-Seen Birkdale Saturn Yellow Trousers EN ISO20471 - Size Medium
By Beeswift
Order Code:
ZT5364046S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/safety/hi-vis-trousers-and-shorts/b-seen-birkdale-saturn-yellow-trousers-en-iso20471-size-medium/p/ZT5364046S
Add to quotation
View all Hi-Vis Trousers & Shorts
Description
Beeswift Birkdale Trousers EN ISO20471 Saturn Yellow Medium (Pack 1) - BITSYM
Specifications
Specifications for B-Seen Birkdale Saturn Yellow Trousers EN ISO20471 - Size Medium
Colour
Yellow
Material
Blend
Product Type
Trousers
Trousers & Shorts
Size
Medium
Weight
433g
Fabric
Polyester with PU Coating
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome