Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
Hi-Vis Trousers & Shorts
B-Seen Birkdale Saturn Yellow Trousers EN ISO20471 - Size XL
By Beeswift
Order Code:
ZT5364025S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/safety/hi-vis-trousers-and-shorts/b-seen-birkdale-saturn-yellow-trousers-en-iso20471-size-xl/p/ZT5364025S
Add to quotation
View all Hi-Vis Trousers & Shorts
Description
Beeswift Birkdale Trousers EN ISO20471 Saturn Yellow X Large (Pack 1) - BITSYXL
Specifications
Specifications for B-Seen Birkdale Saturn Yellow Trousers EN ISO20471 - Size XL
Size
XL
Fabric
Polyester with PU Coating
Material
Blend
Product Type
Trousers
Trousers & Shorts
Colour
Yellow
Saturn Yellow
Weight
529g
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome