B-Seen Orange Trousers EN ISO20471 - Size Medium

Order Code: ZT5363952S

£13.99 Inc VAT (20%)


Description

Heavyweight PVC coated polyester, Elasticated waist, 2 position stud adjustment to legs, 2 x Side pockets with storm flaps, Fully taped seams, Retro-reflective tape, EN ISO 20471 Class 1 high visibility, EN 343 Class 3 resistance to water penetration Class 1 breathability

Specifications for B-Seen Orange Trousers EN ISO20471 - Size Medium
  • Colour
    Orange
  • Fabric
    PVC Coated Polyester
  • Material
    Blend
  • Product Type
    High Visibility Trousers
    Trousers & Shorts
  • Size
    Medium
  • Weight
    405g
  • Number Of Pockets
    2
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome