Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
Hi-Vis Trousers & Shorts
B-Seen Saturn Yellow Trousers EN ISO20471 - Size Large
By Beeswift
Order Code:
ZT5363905S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/safety/hi-vis-trousers-and-shorts/b-seen-saturn-yellow-trousers-en-iso20471-size-large/p/ZT5363905S
Add to quotation
View all Hi-Vis Trousers & Shorts
Description
Beeswift Birkdale Trousers EN ISO20471 Saturn Yellow Large (Pack 1) - BITSYL
Specifications
Specifications for B-Seen Saturn Yellow Trousers EN ISO20471 - Size Large
Size
Large
Material
Blend
Product Type
Trousers
Trousers & Shorts
Fabric
Polyester with PU Coating
Colour
Saturn Yellow
Yellow
Weight
493g
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome