EVO251 Hi-vis Evolution over Trousers Orange (XL)

Order Code: ZT1207068X

£62.99 Inc VAT (20%)


Description

3 layer, 100% polyester woven twill with highly breathable PU laminate membrane.
Reflective tape to hem of leg with segmented comfort trim thigh band for improved abrasion resistance.
Reflective blue piping and chevron detail for increased night time visibility.
Fully elasticated waistband with draw cord for secure fit.
Combat style thigh pockets for extra storage capacity.
Rear patch pocket with flap.
Network Rail Compliant.
Approvals: EN ISO 20471:2013 Class 2, EN 343:2003 Class 3:3GO/RT 3279 Issue 8.

See full description
Specifications for EVO251 Hi-vis Evolution over Trousers Orange (XL)
  • Material
    Polyester
  • Gender
    Men
  • MFR Part No.
    EVO251
  • Series
    Evolution
  • Product Type
    Overtrousers
  • Standards Met
    EN 343, 2003 Class 3, 3
    GO/RT 3279 Issue 8
    EN ISO 20471, 2013 Class 2
    Network Rail Compliant
  • Size
    XL
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome