VictoryFlame retardant, Hi-Vis, Antistatic, Waterproof GO/RT Trousers. Elasticated waist.Colour: orangeEN 471 Class 2 (revised standard EN20471)EN 533 (revised standard EN14116: 2008)EN1149.GO/RT 3279.