0
1

Hi-Vis 2-Tone Jogger Yellow/Navy M

Order Code: ZT3928297S

£24.99 Inc VAT (20%)

Currently unavailable

Description

Comfy jogging bottoms in hi-vis 2-tone design with elasticated waist. Features deep hip pockets and knee patches for protection and durability. Conforms to EN ISO 20471:2013 Class 1. 100% polyester, 265gsm.

Specifications for Hi-Vis 2-Tone Jogger Yellow/Navy M
  • Product Type
    Jogging Bottoms
  • Colour
    Yellow/Navy
  • Material
    100% Polyester
  • Size
    Medium