Hi-Vis Jogging Pants S Hi-Vis Yellow

Order Code: ZT5482788S

£33.99 Inc VAT (20%)


Description

Hi Vis Yellow and Orange conforms to EN ISO 20471 Class 1 & Orange is also GO/RT 3279 Railway use certified Black & Navy provide enhanced identification in the dark environment Made of 280 gsm Anti-pill single jersey knitted soft-feel polyester fabric Fully elasticated waist with well-made drawcord Two 5cm width retro reflective tapes bands higher up to the mid thigh Cargo pocket with hook and loop flap on both legs Two Hip pockets with zip closure. One rear patch pocket with hook and loop flap Elasticated ankles Comfortable to wear allowing maximum movement without restriction

See full description
Specifications for Hi-Vis Jogging Pants S Hi-Vis Yellow
  • Colour
    Hi-Vis Yellow
  • Size
    Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome