Hi-Vis Trousers, Orange/Navy (L)

Order Code: ZT2606402S

£133.99 Inc VAT (20%)


Description

High-visibility shell trousers with taped seams, mesh lining and removable braces.

Features and Benefits
• Versatile due to wind and waterproof construction (according to EN 343)
• Comfortable due to removable elastic braces, with fixed lock closing, adjustable waistband, HTPA reinforced knees and inside knee pad pockets
• Ample storage thanks to side pockets with flap, left cargo pocket with flap, ruler pocket and hip pocket with flap
• Durable and warm due to two-way zip in legs, ankle adjustments and snow barrier in legs

Typical Applications
• Outdoor use
• General industry

Notes
• Certified for working conditions for 1h at -32°C or 8h at -19°C
• The garment is tested in a 3 layer system together with basic underwear

See full description
Specifications for Hi-Vis Trousers, Orange/Navy (L)
  • MFR Part No.
    4826 46
  • Size
    Large
  • Product Type
    Shell Trousers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome