Hi-Vis Waterproof Overtrousers Extra Large Black

Order Code: ZT5506609S

£14.99 Inc VAT (20%)


Description

Hi-vis yellow conforms to EN ISO20471:2013 Class 1 & EN343 against foul weather;Black and Navy provide enhanced visibility (non-EN471 standard) 100% waterproof Polyester with Oxford PU coating Two 5cm wide reflective bands around lower legs Elasticated waistband Snap buttons on the bottom for adjustment Trousers also available in Orange, code HVS462-3M Matching jacket, code HVP300

Specifications for Hi-Vis Waterproof Overtrousers Extra Large Black
  • Size
    XL
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome