HI Visibility Breathable Overtrousers Saturn Yellow XL Bitsyxl

Order Code: ZT1543153S

£19.99 Inc VAT (20%)


Description

Beeswift Birkdale High Visibility Trousers improve safety and reduce the risk of accidents, the High Visibility trousers improve visibility in poor conditions. Made from 100% polyester, the breathable overtrousers feature a PU coating, an elasticated waist and access to two side pockets. With fully taped seams and retro-reflective tape, these 2XL, Orange trousers conform to EN ISO 20471 Class 2 High Visibility.
High Visibility breathable overtrousers
100% polyester with breathable PU coating
Elasticated waist
30cm gusset at ankles with hook and loop closure
Two side pockets access
Fully taped seams
Retro-reflective tape
EN ISO 20471 Class 1 High Visibility
EN343 Class 3 Resistance to Water Penetration Class 3 Breathability

See full description
Specifications for HI Visibility Breathable Overtrousers Saturn Yellow XL Bitsyxl
  • MFR Part No.
    BRG12625
  • Fabric Weight
    0.4301kg
  • Material
    100% Polyester
  • Size
    XL
  • Colour
    Saturn Yellow
  • Standards Met
    EN343 Class 3
    EN ISO 20471 Class 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome