HI Visibility Overtrousers Yellow Large Bitsyl

Order Code: ZT1543149S

£21.49 Inc VAT (20%)


Description

Beeswift Birkdale High Visibility Trousers improve safety and reduce the risk of accidents, the High Visibility trousers improve visibility in poor conditions. Made from 100% polyester, the breathable overtrousers feature a PU coating, an elasticated waist and access to two side pockets. With fully taped seams and retro-reflective tape, these 2XL, Orange trousers conform to EN ISO 20471 Class 2 High Visibility.
High Visibility breathable overtrousers
100% polyester with breathable PU coating
Elasticated waist
30cm gusset at ankles with hook and loop closure
Two side pockets access
Fully taped seams
Retro-reflective tape
EN ISO 20471 Class 1 High Visibility
EN343 Class 3 Resistance to Water Penetration Class 3 Breathability

See full description
Specifications for HI Visibility Overtrousers Yellow Large Bitsyl
  • MFR Part No.
    BRG12667
  • Fabric Weight
    0.4451kg
  • Colour
    Yellow
  • Standards Met
    EN ISO 20471 Class 1
  • Number of Pockets
    2
  • Size
    Large
  • Material
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome