High-vis Shorts, Luminous Orange/Navy, Size 54

Order Code: ZT2699202S

£79.99 Inc VAT (20%)


Description

High-vis shorts, luminous orange/navy, size 54. Supplied = assembled. Colour = orange. Size = 54. Surface material = 80% polyester, 20% cotton. Conforms to = EN ISO 20471, class 1. Product type = high visibility clothes. High visibility shorts certified as class 1 in accordance with EN ISO 20471. Robust, easy to clean and practical due to the contrasting waist and pocket openings. Robust workmanship, with strong, highly durable felled seams on the inside. High visibility shorts certified as warning protection class 1 in accordance with EN ISO 20471. Robust, easy care and practical due to the contrasting waist and pocket openings, while the robust workmanship with strong, highly durable felled seams on the inside and plenty of pocket space. A combination of safety and wear comfort.

See full description
Specifications for High-vis Shorts, Luminous Orange/Navy, Size 54
  • Product Type
    High Visibility Clothes
  • Colour
    Orange
  • Supplied
    Assembled
  • Conforms to
    EN ISO 20471, Class 1
  • Surface Material
    80% Polyester, 20% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome