PR336 Hi-Vis Combat Trousers Orange W52"L29

Order Code: ZT3481519S

£23.99 Inc VAT (20%)
£24.994% off


Description

These high-quality reflective combat trousers are ideal for working in low lighting conditions. Designed for strength and comfort, the Teflon® coating and reinforced stitching ensure a hard wearing product that's suitable for a range of workplace settings.

Features and Benefits
• RFX reflective tap for visibility in low lighting conditions
• Teflon® coating resists dirt and grease for enhanced durability
• Water repellent to keep users dry in light showers
• Reinforced stress points for maximum durability
• Triple stitched inseam for durability
• Reflective piping detail on pocket flaps
• Knee pad pockets (knee pads not included)
• Double belt loop allows a standard and utility belt to be worn together
• Half elasticated waistband enhances wearer comfort
• Secure double press stud and button closure with a zip fly
• Five pockets for ample storage

Standards
• EN ISO 20471 Class 2
• RIS-3279 Rail Standard (Orange trousers only)

See full description
Specifications for PR336 Hi-Vis Combat Trousers Orange W52"L29
  • Leg Length
    Short
  • Product Type
    Combat Trousers
  • MFR Part No.
    PR336
  • Colour
    Orange
  • Material
    Polyester
    Cotton
  • Waist Size
    52in
  • Gender
    Unisex
  • Standards Met
    RIS-3 291
    EN ISO 20471 Class 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome