PR503 Breathable Hi-vis over Trousers Orange (M)

Order Code: ZT1173423X

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

Features:
Original PULSAR chevron design 3M Scotchlite Reflective Tape.
Rear and thigh pockets with reflective piping on flaps.
Elasticated waistband and draw cord for a more precise fit.
Gusseted at hem of legs with waterproof zips for ease over work boots, as well as preventing excess dirt from jamming zips.
Slit access hip pockets allow access to garments underneath.
Class 3 waterproof and breathable 300 denier PU polyester outer fabric.

Conforms to the following:
EN ISO 20471 Class 2
EN343 Class 3:3

See full description
Specifications for PR503 Breathable Hi-vis over Trousers Orange (M)
  • Standards Met
    EN343 Class 3:3
    EN ISO 20471:2003 Class 1
  • Size
    Medium
  • MFR Part No.
    PR503
  • Colour
    Orange
  • Material
    Polyester
  • Leg Length
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome