0
1
2

Starcross Womens Stretch Work Trouser Orange 5XL/6XL (S)

Order Code: ZT3609388S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.097%


Description

The Starcross women's stretch, hi-vis work trousers redefine professional wear with a perfect blend of comfort and style. Crafted based on extensive feedback, these trousers meet ISO 20471 Class 2 standards, ensuring visibility and safety. The innovative design incorporates a stretch feature for freedom of movement, making them ideal for diverse work environments.

Features and Benefits
• Recycled polyester/spandex blend provides a sustainable workwear solution
• Elasticated waistband with adjustable belt for a customised and comfortable fit
• Zipped waist pockets, hook and loop-fastened leg cargo pocket provides ample storage
• Brushed, soft inner fabric is comfortable against the skin

Typical Applications
• Trades
• Industrial
• Warehouse
• Road work

Standards
• EN ISO 20471 Class 2
• RIS-3279-TOM (orange only)

See full description
Specifications for Starcross Womens Stretch Work Trouser Orange 5XL/6XL (S)
  • Material
    Spandex Blend
    Recycled Polyester
    Rip Stock Softshell
  • Series
    STARCROSS
  • Colour
    Orange
  • Product Type
    Stretch Work Trouser
  • Size
    5XL/6XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome