Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
High Visibility Vests
1171-YELLOW/ROYAL Blue HI - Viz Exc Vest L
By Brano
Order Code:
ZT3806318S
£7.29
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/safety/high-visibility-vests/1171-yellow-royal-blue-hi-viz-exc-vest-l/p/ZT3806318S
Add to quotation
View all High Visibility Vests
Description unavailable
Specifications
Specifications for 1171-YELLOW/ROYAL Blue HI - Viz Exc Vest L
Standards Met
ISO 20471 Class 1
Colour
Yellow/Royal Blue
MFR Part No.
1171-L
Size
Large
Material
Polyester
Closure Type
Zipper
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome