3Xl Hi-Vis Yellow/Orange Vest

Order Code: ZT2623134S

£7.99each Inc VAT (20%)
£103.87 minimum order value
QuantityPriceDiscount
1 - 19£7.990%
20 - 49£7.674%
50 +£7.358%

Minimum order quantity: 13.

Description

Polyester knitted fabric - ID badge holder and two pockets

- Full length zip fastening

- Grey edge trim

- Conforms to EN20471 Class 2

See full description
Specifications for 3Xl Hi-Vis Yellow/Orange Vest
  • Colour
    Hi-Vis Yellow/Orange
  • Material
    Polyester
  • Size
    3XL