B-Seen Hi-Vis Orange Waistcoat EN ISO 20471 - Size XL

Order Code: ZT5363957S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Hi visibility waistcoat, 100% polyester, Hook and loop fastening, Retro-reflective tape, 2 x body bands, 2 x braces, EN ISO 20471 Class 2 high visibility

Specifications for B-Seen Hi-Vis Orange Waistcoat EN ISO 20471 - Size XL
  • Weight
    190g
  • Gender
    Unisex
  • Colour
    Orange
  • Size
    XL
  • Fabric Colour
    Orange
  • Material
    Polyester
  • Product Type
    Waistcoats & Bodywarmers
    Waistcoat
  • Fabric
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome