B-Seen Hi-Vis Yellow Waistcoat EN ISO 20471 - Size Large

Order Code: ZT5364018S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Hi visibility waistcoat, 100% polyester, Hook and loop fastening, Retro-reflective tape, 2 x body bands, 2 x braces, EN ISO 20471 Class 2 high visibility

Specifications for B-Seen Hi-Vis Yellow Waistcoat EN ISO 20471 - Size Large
  • Weight
    166.4g
  • Material
    Polyester
  • Gender
    Unisex
  • Colour
    Yellow
  • Fabric Colour
    Saturn Yellow
  • Size
    Large
  • Product Type
    Waistcoats & Bodywarmers
    Waistcoat
  • Fabric
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome