Hi-vis 2-band-and-braces Waistcoat (HVW100) Lime Yoke/Yellow 2XL

Order Code: ZT5344140S

2XL
Lime Yoke/Yellow
£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

100% Polyester fabric with hook and loop fastening. Two 5cm width reflective tapes around the body and one over each shoulder. Hi-Vis Yellow, Orange, Yellow/Orange conform to EN ISO20471:2013 Class 2. Black, Lime, Navy, Purple, Paramedic Green, Red, Raspberry, Royal Blue Yoke on Hi Vis Yellow conform to EN ISO20471:2013 Class 1. All other colours provide enhanced visibility in all kinds of environments.