Hi-vis 2-band-and-braces Waistcoat (HVW100) Maroon M

Order Code: ZT5344300S

£6.19 Inc VAT (20%)


Description

100% Polyester fabric with hook and loop fastening. Two 5cm width reflective tapes around the body and one over each shoulder. Hi-Vis Yellow, Orange, Yellow/Orange conform to EN ISO20471:2013 Class 2. Black, Lime, Navy, Purple, Paramedic Green, Red, Raspberry, Royal Blue Yoke on Hi Vis Yellow conform to EN ISO20471:2013 Class 1. All other colours provide enhanced visibility in all kinds of environments.

See full description
Specifications for Hi-vis 2-band-and-braces Waistcoat (HVW100) Maroon M
  • Material
    100% Polyester
  • Product Type
    Safety Vests
  • Gender
    Unisex
  • Colour
    Maroon
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome