Hi-Vis Yellow, Orange, Yellow/Orange conform to EN ISO20471:2013 Class 2 100% Polyester fabric with hook and loop fastening Two 5cm width reflective tapes around the body and one over each shoulder Also available in children's sizes HVW100CH, Two Tone colours HVW100TT and Enhanced Visibility colours HVW100EV