Hi-vis Executive Long Sleeve Waistcoat (HVJ800) Orange S

Order Code: ZT5344382S

£14.29 Inc VAT (20%)


Description

Conforms to EN ISO20471:2013 Class 3 and Orange is also RIS-3279-TOM Railway use certified; 5cm wide reflective tapes around the body and arms; One over each shoulder; Mobile phone/walkie-talkie pocket to front left chest; Full length front zipper fastening; Two bottom pockets with flaps and accessible from both the top and the side; Pen pockets and key holder; ID pocket on right hand chest; Large area on reverse for decoration.

See full description
Specifications for Hi-vis Executive Long Sleeve Waistcoat (HVJ800) Orange S
  • Material
    100% Polyester
  • Product Type
    Safety Vests
  • Gender
    Unisex
  • Size
    Small
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome