Hi-Vis Executive Waistcoat S Navy

Order Code: ZT5480686S

£8.29 Inc VAT (20%)


Description

Hi-Vis Yellow,Orange & Yellow/Orange conform to EN ISO20471:2013 Class 2 Paramedic Green/Yellow, Royal Blue/Yellow, Red/Yellow, Yellow/Black, Orange/Black, Yellow/Navy, Orange/Navy, Yellow/Grey, Orange/Grey & Yellow/Purple conform to EN ISO20471:2013 Class 1 Split colours conform to EN ISO20471:2013 Class 1 Solid colours provide enhanced visibility in all kinds of environments 5cm wide reflective tapes around the body and one over each shoulder Mobile phone/walkie-talkie pocket to front left chest Full length front zipper fastening Two bottom pockets with flaps and accessible from both the top and the side Pen pockets & key holder ID pocket on right hand chest Large area on reverse for decoration

See full description
Specifications for Hi-Vis Executive Waistcoat S Navy
  • Colour
    Navy
  • Size
    Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome