Hi-Vis Waistcoat, Orange, Size 12 (M)

Hi-Vis Waistcoat, Orange, Size 12 (M)

Order Code: ZT3300289SCopy

£7.49 Inc VAT (20%)


Description

Sleeveless hi-visibility waistcoats that are designed to fit the female wearer, with a stylish grey contrast trim.

Features and Benefits:
•Ample storage thanks to two bellow front pockets and stowaway ID pocket

Typical Applications:
•Warehouses

See full description
Specifications for Hi-Vis Waistcoat, Orange, Size 12 (M)
  • Gender
    Women
  • MFR Part No.
    WL11-O
  • Standards Met
    ISO 20471 Class 2
  • Closure Type
    Zipper
  • Size
    Medium
  • Series
    Lynmouth
  • Material
    Polyester
  • Colour
    Orange