Hi-vis Waistcoat, Unisex, Orange, Polyester, Closure Zipper, S

Order Code: ZT1046734P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Portwest RT26 Rail Industry Hi-Vis Waistcoat
This executive vest boasts exceptional features such as a radio loop for easy clipping of a radio, 7 pockets for ample storage, ID pocket, D ring for keys or ID cards, front zip opening for easy access with the added benefit of conforming to RIS requirements.
Rail specification orange.
Certified to GO/RT 3279
RIS-3279-TOM ISSUE 1
EN ISO 20471 Class 2
Fabric: 100% polyester

See full description
Specifications for Hi-vis Waistcoat, Unisex, Orange, Polyester, Closure Zipper, S
  • Size
    Small
  • Standards Met
    GO/RT 3279
    EN ISO 20471 Class 2
    RIS-3279-TOM Issue 1
  • Material
    Polyester
  • Colour
    Orange
  • MFR Part No.
    RT26
  • Closure Type
    Zipper
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome