Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
High Visibility Vests
HI Visibility Vest EN ISO20471 Orange Large Wcengorl
By Beeswift
Order Code:
ZT1543010S
£4.99
Inc VAT (20%)
£5.99
16.5% off
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/safety/high-visibility-vests/hi-visibility-vest-en-iso20471-orange-large-wcengorl/p/ZT1543010S
Add to quotation
View all High Visibility Vests
Description
Hi Visibility Vest EN ISO20471 Orange Large WCENGORL
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for HI Visibility Vest EN ISO20471 Orange Large Wcengorl
Height
265mm
Width
205mm
MFR Part No.
BRG10008
Fabric Weight
0.15kg
Depth
265mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome