LIGHT VEST SAFETY BASIC FRONT LIGHT C/W POCKETS S/Y L/XL

Order Code: ZT1577619S

£99.99 Inc VAT (20%)


Description

20161100155, The vest is unique as it can be machine washable complete with battery and lights, 7 light settings for different degrees of brightness, Rechargeable lithium battery takes 2 hours on mains , Car charger also supplied, 100 hours of light from one charge on lowest setting, 14 hours of light on highest setting , Dynema thread used for light components for strength, 2 year warranty from date of purchase

See full description
Specifications for LIGHT VEST SAFETY BASIC FRONT LIGHT C/W POCKETS S/Y L/XL
  • MFR Part No.
    LVSBFLPSY025
  • Colour
    Saturn Yellow
  • Size
    Large/XL
  • Length
    606mm
  • Width
    348mm
  • Fabric Weight
    0.8173kg
  • Height
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome