Printed Hi-vis Vest PPE Yellow XL

Order Code: ZT2419686S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Group Class: PPE Colour Code: Yellow UK Size: X Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 159 Length: 381 Width: 330 Height: 13 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: 100% Polyester Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

See full description
Specifications for Printed Hi-vis Vest PPE Yellow XL
  • Height
    13mm
  • Gender
    Unisex
  • Length
    381mm
  • Colour
    Hi-Vis Yellow
  • Size
    XL
  • Material
    100% Polyester
  • Fabric Weight
    159g
  • Width
    330mm
  • Upper Material
    100% Polyester
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome