Pro Hi-vis Executive Vest Orange S

Pro Hi-vis Executive Vest Orange S

Order Code: ZT5299928S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Lightweight and protective, the Pro hi-vis executive vest is a work safety essential. Featuring lightweight knit fabric, this hi-vis vest provides lasting comfort. Itís full of handy features, including a secure front zip, multiple pockets, radio loops and a D-ring attachment. Certified to EN ISO 20471:2013 A1:2016 Class 1: Yellow/Navy, Orange/Navy, Yellow/Black & Yellow/Royal Blue. Certified to EN ISO 20471:2013 A1:2016 Class 2: Yellow, Orange, Yellow/Orange. Orange colourway also conforms to RIS-3279/TOM.

See full description
Specifications for Pro Hi-vis Executive Vest Orange S
  • Colour
    Orange
  • Product Type
    Safety Vests
  • Material
    100% Polyester
  • Gender
    Men
  • Size
    Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome