S469 Medium Hi-vis Reflective Yellow Body Warmer

Order Code: ZT1173578X

£24.99 Inc VAT (20%)

Currently unavailable

Description

Cleverly designed, padded garment traps heat to keep you warm when worn either way. The Hi-Vis side of the garment provides added visibility and safety for the wearer.
Fabric: 210g - 100% Polyester PU Coated EN471 Certified.
Class: 2:2

Specifications for S469 Medium Hi-vis Reflective Yellow Body Warmer
  • Standards Met
    EN471 Certified
    Class: 2:2
  • MFR Part No.
    S469
  • Material
    Polyester
  • Colour
    Yellow
  • Closure Type
    Zipper
  • Size
    Medium